Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 3096ADPBAQ
- Zoro # G523431111
product price:Â
$
5,076.99
/ea
Key Features
Tabletop Color
Grey Nebula
Tabletop Material
High Pressure Laminate
Overall Width
96 in
Includes Game Top
No Game Top
Model Name
Anchor Table J Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3096ADPBAQ
- Zoro #
- G523431111
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 96 in
- Overall Depth
- 30 in
- Overall Height
- 31 in
Details
- Tabletop Color
- Grey Nebula
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Model Name
- Anchor Table J Leg
- Frame Color
- Black
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Rectangle
- Item
- Anchor Table
- Number of Seals
- 8
- Seat Color
- Aqua
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.