Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABBY
- Zoro # G623430861
product price:Â
$
2,507.99
/ea
Key Features
Product Type
Table
Standards
ISO 22196
Includes Game Top
No Game Top
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABBY
- Zoro #
- G623430861
- UPC #
- -
- Country of Origin
- United States
- Item
- Anchor Table
- Product Type
- Table
- Standards
- ISO 22196
- Includes Game Top
- No Game Top
- Includes Mounting Hardware
- Mounting Hardware Included
- Assembly
- Partially Assembled
- Frame Color
- Black
- Shape
- Square
- Support Style
- Cylinder
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Steel
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Round Base Table
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- High Pressure Laminate
- Tabletop Color
- Grey Nebula
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.