Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 3096ADPBGN
- Zoro # G023437262
product price:Â
$
5,076.99
/ea
Key Features
Overall Depth
30 in
Tabletop Color
Grey Nebula
Accepts Ballast
Ballast Not Accepted
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3096ADPBGN
- Zoro #
- G023437262
- UPC #
- -
- Country of Origin
- United States
- Tabletop Color
- Grey Nebula
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Rectangle
- Tabletop Material
- High Pressure Laminate
- Model Name
- Anchor Table J Leg
- Structural Material
- Steel
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- Frame Color
- Black
- Number of Seals
- 8
Dimensions
- Overall Depth
- 30 in
- Overall Width
- 96 in
- Overall Height
- 31 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.