Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66750OC
- Zoro # G423435059
product price:Â
$
1,337.99
/ea
Key Features
Product Type
Table
Shape
Square
Flammability Standards
CAL 133, UL 94 HB
Support Style
X-Base
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66750OC
- Zoro #
- G423435059
- UPC #
- 819085013429
- Country of Origin
- United States
- Product Type
- Table
- Shape
- Square
- Flammability Standards
- CAL 133, UL 94 HB
- Support Style
- X-Base
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Accepted
- Structural Material
- Polyethylene
- Tabletop Material
- Polyethylene
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Color
- Overcast
- Assembly
- Partially Assembled
- Ballast Capacity
- 100 lb
- Includes Game Top
- No Game Top
- Item
- Table
- Model Name
- Endurance(TM) 42 in Square X-Base Table
- Frame Color
- Overcast
Dimensions
- Overall Height
- 29 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.