Anchor Table
- Mfr # 3096UDPBSGADA
- Zoro # G623434227
product price:Â
$
3,608.99
/ea
Key Features
Overall Width
96 in
Overall Depth
30 in
Overall Height
31 in
Structural Material
Steel
Model Name
ADA Anchor Table U-Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3096UDPBSGADA
- Zoro #
- G623434227
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 96 in
- Overall Depth
- 30 in
- Overall Height
- 31 in
Details
- Structural Material
- Steel
- Item
- Anchor Table
- Model Name
- ADA Anchor Table U-Leg
- Frame Color
- Black
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Rectangle
- Tabletop Material
- High Pressure Laminate
- Seat Color
- Stone Gray
- Number of Seals
- 7
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.