Anchor Table
- Mfr # 42RDABBKADA
- Zoro # G623436931
product price:Â
$
2,331.99
/ea
Key Features
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Frame Color
Black
Overall Diameter
42 in
Includes Game Top
No Game Top
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABBKADA
- Zoro #
- G623436931
- UPC #
- -
- Country of Origin
- United States
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Frame Color
- Black
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- Standards
- ISO 22196
- ADA Compliant
- ADA Compliant
- Support Style
- Cylinder
- Assembly
- Partially Assembled
- Tabletop Material
- High Pressure Laminate
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Grey Nebula
- Model Name
- ADA Anchor Table J Leg
- Product Type
- Table
- Shape
- Circle
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- Mounting Hardware Included
- Number of Seals
- 3
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.