Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABBN
- Zoro # G623437693
product price:Â
$
2,752.99
/ea
Key Features
Flammability Standards
CAL 133, UL 94 HB
Product Type
Table
Support Style
Cylinder
Tabletop Material
High Pressure Laminate
Overall Diameter
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABBN
- Zoro #
- G623437693
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Table
- Support Style
- Cylinder
- Tabletop Material
- High Pressure Laminate
- Frame Color
- Black
- Shape
- Circle
- Structural Material
- Steel
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Not Accepted
- Standards
- ISO 22196
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Color
- Grey Nebula
- Model Name
- Endurance(TM) Round Base Table
- Item
- Anchor Table
- Number of Seals
- 4
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.