Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mid Table
- Mfr # 354BKS
- Zoro # G423436742
product price:Â
$
1,379.99
/ea
Key Features
Overall Height
25 in
Overall Width
39 in
Assembly
Partially Assembled
Model Name
Summit Mid Range Table
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 354BKS
- Zoro #
- G423436742
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 25 in
- Overall Width
- 39 in
- Overall Depth
- 38 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Details
- Assembly
- Partially Assembled
- Model Name
- Summit Mid Range Table
- Features
- Item
- Mid Table
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- Laminate
- Product Type
- Table
- Standards
- ISO
- Structural Material
- Polyethylene
- Tabletop Color
- Black
- Frame Color
- Black
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.