Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABGNADA
- Zoro # G823437509
product price:Â
$
2,331.99
/ea
Key Features
Includes Game Top
No Game Top
Shape
Circle
ADA Compliant
ADA Compliant
Product Type
Table
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABGNADA
- Zoro #
- G823437509
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Shape
- Circle
- ADA Compliant
- ADA Compliant
- Product Type
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- ADA Anchor Table J Leg
- Item
- Anchor Table
- Frame Color
- Black
- Tabletop Material
- High Pressure Laminate
- Structural Material
- Steel
- Includes Mounting Hardware
- Mounting Hardware Included
- Accepts Ballast
- Ballast Not Accepted
- Support Style
- Cylinder
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Assembly
- Partially Assembled
- Standards
- ISO 22196
- Tabletop Color
- Grey Nebula
- Number of Seals
- 3
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.