Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mid Table
- Mfr # 354BGS
- Zoro # G623434920
product price:Â
$
1,379.99
/ea
Key Features
Structural Material
Polyethylene
Assembly
Partially Assembled
Model Name
Summit Mid Range Table
Accepts Ballast
Ballast Accepted
Standards
ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 354BGS
- Zoro #
- G623434920
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Model Name
- Summit Mid Range Table
- Accepts Ballast
- Ballast Accepted
- Standards
- ISO
- Frame Color
- Blue/Gray
- Tabletop Material
- Laminate
- Product Type
- Table
- Tabletop Color
- Blue/Gray
- Item
- Mid Table
- Features
Dimensions
- Overall Width
- 39 in
- Overall Depth
- 38 in
- Overall Height
- 25 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.