Anchor Table
- Mfr # 42RDABMBADA
- Zoro # G523437809
product price:Â
$
2,331.99
/ea
Key Features
Tabletop Material
High Pressure Laminate
Standards
ISO 22196
Assembly
Partially Assembled
Support Style
Cylinder
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42RDABMBADA
- Zoro #
- G523437809
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Tabletop Material
- High Pressure Laminate
- Standards
- ISO 22196
- Assembly
- Partially Assembled
- Support Style
- Cylinder
- Tabletop Color
- Grey Nebula
- Product Type
- Table
- Includes Game Top
- No Game Top
- Shape
- Circle
- Model Name
- ADA Anchor Table J Leg
- Frame Color
- Black
- Item
- Anchor Table
- ADA Compliant
- ADA Compliant
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Mounting Hardware
- Mounting Hardware Included
- Structural Material
- Steel
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Not Accepted
- Number of Seals
- 3
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.