Anchor Table
- Mfr # 42RDUBMB
- Zoro # G423436407
product price:Â
$
2,293.99
/ea
Key Features
Assembly
Partially Assembled
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Frame Color
Black
Standards
ISO 22196
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDUBMB
- Zoro #
- G423436407
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Frame Color
- Black
- Standards
- ISO 22196
- Tabletop Color
- Grey Nebula
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- High Pressure Laminate
- Item
- Anchor Table
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- No Game Top
- Includes Mounting Hardware
- Mounting Hardware Included
- Support Style
- Cylinder
- Model Name
- Endurance(TM) Round Base Table
- Structural Material
- Steel
- Product Type
- Table
- Shape
- Circle
- Number of Seals
- 4
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.