Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABSBADA
- Zoro # G723436169
product price:Â
$
2,331.99
/ea
Key Features
Shape
Circle
Support Style
Cylinder
Includes Mounting Hardware
Mounting Hardware Included
Overall Diameter
42 in
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABSBADA
- Zoro #
- G723436169
- UPC #
- -
- Country of Origin
- United States
- Shape
- Circle
- Support Style
- Cylinder
- Includes Mounting Hardware
- Mounting Hardware Included
- Accepts Ballast
- Ballast Not Accepted
- Product Type
- Table
- Assembly
- Partially Assembled
- Includes Game Top
- No Game Top
- Frame Color
- Black
- Structural Material
- Steel
- ADA Compliant
- ADA Compliant
- Standards
- ISO 22196
- Tabletop Color
- Grey Nebula
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Anchor Table
- Tabletop Material
- High Pressure Laminate
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Model Name
- ADA Anchor Table J Leg
- Number of Seals
- 3
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.