Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 364BKS
- Zoro # G823435055
product price:Â
$
1,452.99
/ea
Key Features
Structural Material
Polyethylene
Product Type
Table
Includes Game Top
No Game Top
Standards
ISO
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364BKS
- Zoro #
- G823435055
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Product Type
- Table
- Includes Game Top
- No Game Top
- Standards
- ISO
- Item
- Table
- Assembly
- Partially Assembled
- Model Name
- Summit Table
- Frame Color
- Black
- Features
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- Laminate
- Tabletop Color
- Black
Dimensions
- Overall Width
- 44 in
- Overall Height
- 29 1/4 in
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 43 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.