Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABSGADA
- Zoro # G623430182
product price:Â
$
2,331.99
/ea
Key Features
Tabletop Color
Grey Nebula
ADA Compliant
ADA Compliant
Overall Height
31 in
Includes Mounting Hardware
Mounting Hardware Included
Overall Diameter
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42RDABSGADA
- Zoro #
- G623430182
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Tabletop Color
- Grey Nebula
- Item
- Anchor Table
- ADA Compliant
- ADA Compliant
- Includes Mounting Hardware
- Mounting Hardware Included
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- High Pressure Laminate
- Support Style
- Cylinder
- Structural Material
- Steel
- Assembly
- Partially Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Game Top
- No Game Top
- Shape
- Circle
- Model Name
- ADA Anchor Table J Leg
- Product Type
- Table
- Standards
- ISO 22196
- Frame Color
- Black
- Seat Color
- Stone Gray
- Number of Seals
- 3
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.