Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBSGADA
- Zoro # G323436378
product price:Â
$
1,743.99
/ea
Key Features
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Standards
ISO 22196
Support Style
Cylinder
Includes Mounting Hardware
Mounting Hardware Included
Structural Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBSGADA
- Zoro #
- G323436378
- UPC #
- -
- Country of Origin
- United States
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Standards
- ISO 22196
- Support Style
- Cylinder
- Includes Mounting Hardware
- Mounting Hardware Included
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- ADA Compliant
- ADA Compliant
- Item
- Anchor Table
- Frame Color
- Black
- Shape
- Square
- Tabletop Color
- Grey Nebula
- Assembly
- Partially Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Product Type
- Table
- Model Name
- Endurance(TM) Round Base Table
- Number of Seals
- 3
- Seat Color
- Stone Gray
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.