Anchor Table
- Mfr # 42RDUBAQ
- Zoro # G723436794
product price:Â
$
2,293.99
/ea
Key Features
Standards
ISO 22196
Shape
Circle
Tabletop Color
Grey Nebula
Overall Height
31 in
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42RDUBAQ
- Zoro #
- G723436794
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Standards
- ISO 22196
- Shape
- Circle
- Tabletop Color
- Grey Nebula
- Tabletop Material
- High Pressure Laminate
- Assembly
- Partially Assembled
- Item
- Anchor Table
- Structural Material
- Steel
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Game Top
- No Game Top
- Frame Color
- Black
- Model Name
- Endurance(TM) Round Base Table
- Support Style
- Cylinder
- Product Type
- Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Accepts Ballast
- Ballast Not Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Color
- Aqua
- Number of Seals
- 4
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.