Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 3096ADPBSD
- Zoro # G323428403
product price:Â
$
5,076.99
/ea
Key Features
Frame Color
Black
Overall Height
31 in
Overall Width
96 in
Overall Depth
30 in
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3096ADPBSD
- Zoro #
- G323428403
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Black
- Item
- Anchor Table
- Shape
- Rectangle
- Structural Material
- Steel
- Model Name
- Anchor Table J Leg
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Grey Nebula
- Number of Seals
- 8
Dimensions
- Overall Height
- 31 in
- Overall Width
- 96 in
- Overall Depth
- 30 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.