Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBGYADA
- Zoro # G423437589
product price:Â
$
1,987.99
/ea
Key Features
Tabletop Material
High Pressure Laminate
Accepts Ballast
Ballast Not Accepted
ADA Compliant
ADA Compliant
Tabletop Color
Grey Nebula
Support Style
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDUBGYADA
- Zoro #
- G423437589
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- High Pressure Laminate
- Accepts Ballast
- Ballast Not Accepted
- ADA Compliant
- ADA Compliant
- Tabletop Color
- Grey Nebula
- Support Style
- Cylinder
- Product Type
- Table
- Includes Game Top
- No Game Top
- Item
- Anchor Table
- Assembly
- Partially Assembled
- Includes Mounting Hardware
- Mounting Hardware Included
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Frame Color
- Black
- Structural Material
- Steel
- Standards
- ISO 22196
- Model Name
- Endurance(TM) Round Base Table
- Shape
- Circle
- Number of Seals
- 3
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.