Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mid Table
- Mfr # 354SES
- Zoro # G223434450
product price:Â
$
1,379.99
/ea
Key Features
Tabletop Material
Laminate
Accepts Ballast
Ballast Accepted
Overall Height
25 in
Structural Material
Polyethylene
Standards
ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 354SES
- Zoro #
- G223434450
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- Laminate
- Accepts Ballast
- Ballast Accepted
- Structural Material
- Polyethylene
- Standards
- ISO
- Tabletop Color
- Seagrass
- Item
- Mid Table
- Features
- Assembly
- Partially Assembled
- Frame Color
- Seagrass
- Model Name
- Summit Mid Range Table
- Product Type
- Table
Dimensions
- Overall Height
- 25 in
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 39 in
- Overall Depth
- 38 in
- Fits Chest Size
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.