Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBOC
- Zoro # G323437511
product price:Â
$
2,293.99
/ea
Key Features
Accepts Ballast
Ballast Not Accepted
Shape
Circle
Frame Color
Black
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Overall Height
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDUBOC
- Zoro #
- G323437511
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Circle
- Frame Color
- Black
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Material
- High Pressure Laminate
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Color
- Grey Nebula
- Item
- Anchor Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Support Style
- Cylinder
- Model Name
- Endurance(TM) Round Base Table
- Structural Material
- Steel
- Product Type
- Table
- Includes Game Top
- No Game Top
- Standards
- ISO 22196
- Assembly
- Partially Assembled
- Seat Color
- Overcast
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.