Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mid Table
- Mfr # 354BYS
- Zoro # G623437051
product price:Â
$
1,379.99
/ea
Key Features
Tabletop Thickness
1 1/4 in
Tabletop Material
Laminate
Product Type
Table
Frame Color
Burgundy
Tabletop Color
Burgundy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 354BYS
- Zoro #
- G623437051
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 39 in
- Overall Height
- 25 in
- Overall Depth
- 38 in
- Fits Chest Size
Details
- Tabletop Material
- Laminate
- Product Type
- Table
- Frame Color
- Burgundy
- Tabletop Color
- Burgundy
- Structural Material
- Polyethylene
- Standards
- ISO
- Item
- Mid Table
- Assembly
- Partially Assembled
- Model Name
- Summit Mid Range Table
- Accepts Ballast
- Ballast Accepted
- Features
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.