Anchor Table
- Mfr # 42SDABBGADA
- Zoro # G823434324
product price:Â
$
2,087.99
/ea
Key Features
Overall Height
31 in
Assembly
Partially Assembled
Support Style
Cylinder
ADA Compliant
ADA Compliant
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABBGADA
- Zoro #
- G823434324
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Support Style
- Cylinder
- ADA Compliant
- ADA Compliant
- Accepts Ballast
- Ballast Not Accepted
- Structural Material
- Steel
- Includes Mounting Hardware
- Mounting Hardware Included
- Shape
- Square
- Model Name
- ADA Anchor Table J Leg
- Standards
- ISO 22196
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Product Type
- Table
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Anchor Table
- Tabletop Color
- Grey Nebula
- Frame Color
- Black
- Number of Seals
- 3
- Seat Color
- Blue/Gray
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.