Anchor Table
- Mfr # 42RDABBNOCADA
- Zoro # G423437626
product price:Â
$
2,331.99
/ea
Key Features
Tabletop Material
High Pressure Laminate
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Table
Flammability Standards
CAL 133, UL 94 HB
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABBNOCADA
- Zoro #
- G423437626
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- High Pressure Laminate
- Includes Mounting Hardware
- Mounting Hardware Included
- Product Type
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Standards
- ISO 22196
- Structural Material
- Steel
- Shape
- Circle
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- ADA Compliant
- ADA Compliant
- Model Name
- ADA Anchor Table J Leg
- Frame Color
- Black
- Assembly
- Partially Assembled
- Support Style
- Cylinder
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Grey Nebula
- Seat Color
- Overcast
- Number of Seals
- 3
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.