Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABBK
- Zoro # G723437807
product price:Â
$
2,507.99
/ea
Key Features
Model Name
Endurance(TM) Round Base Table
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Structural Material
Steel
Includes Mounting Hardware
Mounting Hardware Included
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABBK
- Zoro #
- G723437807
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Endurance(TM) Round Base Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Steel
- Includes Mounting Hardware
- Mounting Hardware Included
- Item
- Anchor Table
- Tabletop Material
- High Pressure Laminate
- Support Style
- Cylinder
- Tabletop Color
- Grey Nebula
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Square
- Product Type
- Table
- Frame Color
- Black
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- No Game Top
- Standards
- ISO 22196
- Assembly
- Partially Assembled
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.