Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668GYS
- Zoro # G623431509
product price:Â
$
1,223.99
/ea
Key Features
Support Style
Cylinder
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Partially Assembled
Tabletop Color
Gray
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668GYS
- Zoro #
- G623431509
- UPC #
- 819085015737
- Country of Origin
- United States
- Support Style
- Cylinder
- Includes Mounting Hardware
- Mounting Hardware Included
- Assembly
- Partially Assembled
- Tabletop Color
- Gray
- Item
- Table
- Standards
- ISO 22196
- Shape
- Circle
- Model Name
- Endurance(TM) Round Base Table
- Product Type
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Ballast Capacity
- 200 lb
- Accepts Ballast
- Ballast Accepted
- Frame Color
- Gray
- Structural Material
- Polyethylene
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Game Top
- No Game Top
- Tabletop Material
- Polyethylene
Dimensions
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.