Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABGN
- Zoro # G523437014
product price:Â
$
2,507.99
/ea
Key Features
Model Name
Endurance(TM) Round Base Table
Support Style
Cylinder
Assembly
Partially Assembled
Includes Game Top
No Game Top
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABGN
- Zoro #
- G523437014
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Endurance(TM) Round Base Table
- Support Style
- Cylinder
- Assembly
- Partially Assembled
- Includes Game Top
- No Game Top
- Standards
- ISO 22196
- Tabletop Material
- High Pressure Laminate
- Accepts Ballast
- Ballast Not Accepted
- Includes Mounting Hardware
- Mounting Hardware Included
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Black
- Product Type
- Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Shape
- Square
- Tabletop Color
- Grey Nebula
- Item
- Anchor Table
- Structural Material
- Steel
- Number of Seals
- 4
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.