Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABMB
- Zoro # G423436490
product price:Â
$
2,507.99
/ea
Key Features
Includes Game Top
No Game Top
Shape
Square
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Flammability Standards
CAL 133, UL 94 HB
Product Type
Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABMB
- Zoro #
- G423436490
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Shape
- Square
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Material
- High Pressure Laminate
- Support Style
- Cylinder
- Frame Color
- Black
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance(TM) Round Base Table
- Item
- Anchor Table
- Structural Material
- Steel
- Tabletop Color
- Grey Nebula
- Standards
- ISO 22196
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.