Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668CLS
- Zoro # G723434097
product price:Â
$
1,223.99
/ea
Key Features
Includes Mounting Hardware
Mounting Hardware Included
Overall Height
28 in
Tabletop Material
Polyethylene
Model Name
Endurance(TM) Round Base Table
Includes Game Top
No Game Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668CLS
- Zoro #
- G723434097
- UPC #
- 819085015782
- Country of Origin
- United States
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Material
- Polyethylene
- Model Name
- Endurance(TM) Round Base Table
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Accepted
- Product Type
- Table
- Ballast Capacity
- 200 lb
- Frame Color
- Claylight
- Tabletop Color
- Claylight
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Support Style
- Cylinder
- Standards
- ISO 22196
- Item
- Table
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Shape
- Circle
- Flammability Standards
- CAL 133, UL 94 HB
Dimensions
- Overall Height
- 28 in
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.