Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABSEADA
- Zoro # G123431207
product price:Â
$
2,087.99
/ea
Key Features
Assembly
Partially Assembled
Structural Material
Steel
Accepts Ballast
Ballast Not Accepted
Product Type
Table
Model Name
ADA Anchor Table J Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABSEADA
- Zoro #
- G123431207
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Product Type
- Table
- Model Name
- ADA Anchor Table J Leg
- Tabletop Material
- High Pressure Laminate
- Item
- Anchor Table
- Standards
- ISO 22196
- ADA Compliant
- ADA Compliant
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Frame Color
- Black
- Shape
- Square
- Support Style
- Cylinder
- Includes Mounting Hardware
- Mounting Hardware Included
- Number of Seals
- 3
- Seat Color
- Seagrass
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.