Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66750CL
- Zoro # G923436273
product price:Â
$
1,337.99
/ea
Key Features
Flammability Standards
CAL 133, UL 94 HB
Support Style
X-Base
Tabletop Color
Claylight
Ballast Capacity
100 lb
Model Name
Endurance(TM) 42 in Square X-Base Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66750CL
- Zoro #
- G923436273
- UPC #
- 819085013474
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Support Style
- X-Base
- Tabletop Color
- Claylight
- Ballast Capacity
- 100 lb
- Model Name
- Endurance(TM) 42 in Square X-Base Table
- Accepts Ballast
- Ballast Accepted
- Structural Material
- Polyethylene
- Shape
- Square
- Frame Color
- Claylight
- Product Type
- Table
- Includes Game Top
- No Game Top
- Standards
- ISO 22196
- Assembly
- Partially Assembled
- Item
- Table
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Material
- Polyethylene
Dimensions
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Overall Height
- 29 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.