Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBCL
- Zoro # G323436880
product price:Â
$
2,048.99
/ea
Key Features
Flammability Standards
CAL 133, UL 94 HB
Frame Color
Black
Tabletop Material
High Pressure Laminate
Overall Height
31 in
Structural Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBCL
- Zoro #
- G323436880
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Black
- Tabletop Material
- High Pressure Laminate
- Structural Material
- Steel
- Shape
- Square
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Item
- Anchor Table
- Support Style
- Cylinder
- Tabletop Color
- Grey Nebula
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Not Accepted
- Includes Game Top
- No Game Top
- Standards
- ISO 22196
- Product Type
- Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Model Name
- Endurance(TM) Round Base Table
- Seat Color
- Claylight
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.