Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670SBGTS
- Zoro # G223437246
product price:Â
$
1,426.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Overall Diameter
42 in
Frame Color
Slate Blue
Model Name
Endurance(TM) Cascade Base Table
Includes Game Top
Game Top Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670SBGTS
- Zoro #
- G223437246
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Frame Color
- Slate Blue
- Model Name
- Endurance(TM) Cascade Base Table
- Item
- Table
- Includes Game Top
- Game Top Included
- Assembly
- Partially Assembled
- Product Type
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Structural Material
- Polyethylene
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Color
- Slate Blue
- Tabletop Material
- Polyethylene
- Shape
- Circle
- Standards
- ISO 22196
- Includes Mounting Hardware
- Mounting Hardware Included
Dimensions
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.