Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBCLADA
- Zoro # G523437397
product price:Â
$
1,743.99
/ea
Key Features
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Includes Mounting Hardware
Mounting Hardware Included
Overall Depth
42 in
Standards
ISO 22196
Overall Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBCLADA
- Zoro #
- G523437397
- UPC #
- -
- Country of Origin
- United States
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Mounting Hardware
- Mounting Hardware Included
- Standards
- ISO 22196
- Product Type
- Table
- Model Name
- Endurance(TM) Round Base Table
- Shape
- Square
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Support Style
- Cylinder
- ADA Compliant
- ADA Compliant
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Anchor Table
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Number of Seals
- 3
- Seat Color
- Claylight
Dimensions
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.