Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABOC
- Zoro # G223435082
product price:Â
$
2,752.99
/ea
Key Features
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Table
Tabletop Material
High Pressure Laminate
Frame Color
Black
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42RDABOC
- Zoro #
- G223435082
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Includes Mounting Hardware
- Mounting Hardware Included
- Product Type
- Table
- Tabletop Material
- High Pressure Laminate
- Frame Color
- Black
- Standards
- ISO 22196
- Structural Material
- Steel
- Support Style
- Cylinder
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Not Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Round Base Table
- Includes Game Top
- No Game Top
- Item
- Anchor Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Color
- Grey Nebula
- Shape
- Circle
- Seat Color
- Overcast
- Number of Seals
- 4
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.