Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBOC
- Zoro # G023436883
product price:Â
$
2,048.99
/ea
Key Features
Support Style
Cylinder
Tabletop Color
Grey Nebula
Tabletop Material
High Pressure Laminate
Standards
ISO 22196
Overall Height
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBOC
- Zoro #
- G023436883
- UPC #
- -
- Country of Origin
- United States
- Support Style
- Cylinder
- Tabletop Color
- Grey Nebula
- Tabletop Material
- High Pressure Laminate
- Standards
- ISO 22196
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Mounting Hardware
- Mounting Hardware Included
- Product Type
- Table
- Item
- Anchor Table
- Model Name
- Endurance(TM) Round Base Table
- Assembly
- Partially Assembled
- Structural Material
- Steel
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Square
- Frame Color
- Black
- Flammability Standards
- CAL 133, UL 94 HB
- Number of Seals
- 4
- Seat Color
- Overcast
Dimensions
- Overall Height
- 31 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.