Anchor Table
- Mfr # 3072UDPBSB
- Zoro # G023434865
product price:Â
$
3,188.99
/ea
Key Features
Accepts Ballast
Ballast Not Accepted
Overall Height
31 in
Tabletop Color
Grey Nebula
Model Name
Anchor Table U-Leg
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3072UDPBSB
- Zoro #
- G023434865
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 30 in
Details
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Grey Nebula
- Item
- Anchor Table
- Model Name
- Anchor Table U-Leg
- Frame Color
- Black
- Structural Material
- Steel
- Includes Game Top
- No Game Top
- Tabletop Material
- High Pressure Laminate
- Shape
- Rectangle
- Number of Seals
- 6
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.