Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670SDS
- Zoro # G523437373
product price:Â
$
1,223.99
/ea
Key Features
Standards
ISO 22196
Flammability Standards
CAL 133, UL 94 HB
Overall Depth
42 in
Overall Diameter
42 in
Product Type
Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670SDS
- Zoro #
- G523437373
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Table
- Structural Material
- Polyethylene
- Tabletop Color
- Sand
- Accepts Ballast
- Ballast Accepted
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Color
- Sand
- Item
- Table
- Tabletop Material
- Polyethylene
- Shape
- Circle
- Assembly
- Partially Assembled
- Model Name
- Endurance(TM) Cascade Base Table
Dimensions
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.