Anchor Table
- Mfr # 48R6DABSEADA
- Zoro # G623437808
product price:Â
$
3,257.99
/ea
Key Features
Tabletop Material
High Pressure Laminate
Shape
Circle
Overall Diameter
48 in
Accepts Ballast
Ballast Not Accepted
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48R6DABSEADA
- Zoro #
- G623437808
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- High Pressure Laminate
- Shape
- Circle
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Grey Nebula
- Model Name
- ADA Anchor Table J Leg
- Structural Material
- Steel
- Includes Game Top
- No Game Top
- Frame Color
- Black
- Item
- Anchor Table
- Number of Seals
- 5
- Seat Color
- Seagrass
Dimensions
- Overall Diameter
- 48 in
- Overall Height
- 31 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.