Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670AQS
- Zoro # G023436975
product price:Â
$
1,223.99
/ea
Key Features
Overall Diameter
42 in
Model Name
Endurance(TM) Cascade Base Table
Shape
Circle
Tabletop Color
Aqua
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670AQS
- Zoro #
- G023436975
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Endurance(TM) Cascade Base Table
- Shape
- Circle
- Tabletop Color
- Aqua
- Assembly
- Partially Assembled
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Color
- Aqua
- Tabletop Material
- Polyethylene
- Item
- Table
- Structural Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO 22196
- Product Type
- Table
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Dimensions
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.