Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 48R6DUBBG
- Zoro # G023435787
product price:Â
$
2,989.99
/ea
Key Features
Tabletop Material
High Pressure Laminate
Accepts Ballast
Ballast Not Accepted
Structural Material
Steel
Frame Color
Black
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48R6DUBBG
- Zoro #
- G023435787
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- High Pressure Laminate
- Accepts Ballast
- Ballast Not Accepted
- Structural Material
- Steel
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Item
- Anchor Table
- Model Name
- Anchor Table U-Leg
- Shape
- Circle
- Includes Game Top
- No Game Top
- Number of Seals
- 6
- Seat Color
- Blue/Gray
Dimensions
- Overall Diameter
- 48 in
- Overall Height
- 31 in
- Overall Depth
- 48 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.