Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 48R6DUBBGADA
- Zoro # G223436393
product price:Â
$
2,683.99
/ea
Key Features
Includes Game Top
No Game Top
Accepts Ballast
Ballast Not Accepted
Shape
Circle
Structural Material
Steel
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48R6DUBBGADA
- Zoro #
- G223436393
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Circle
- Structural Material
- Steel
- Tabletop Color
- Grey Nebula
- Model Name
- ADA Anchor Table U-Leg
- Item
- Anchor Table
- Frame Color
- Black
- Tabletop Material
- High Pressure Laminate
- Number of Seals
- 5
- Seat Color
- Blue/Gray
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 48 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.