Armless Chair, Burgundy Seat, 24 in W 24 in L 33 in H, Polyethylene Seat

  • Mfr # 116484BY

  • Zoro # G302014924


product price:  $388.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Seat Color
Burgundy
Seat Material
Polyethylene
Overall Height
33 in
Overall Width
24 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
116484BY
Zoro #
G302014924
UPC #
819085015096
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
24 in
Overall Depth
24 in
Seat Height
18 in
Width
24 in
Length
21 in
Height
33 in
Seat Width
24 in
Seat Depth
18 in

Details

Item
Armless Chair
Seat Color
Burgundy
Seat Material
Polyethylene
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Color
Burgundy
Standards
ISO 22196
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Assembly
Assembled
Features
Sound Dampening
Leg Color
Burgundy
Ligature Resistant
Ligature Resistant
Weight Capacity
1,500 lb
Surface Material
Polyethylene
Style
Armless Chair
Leg Material
Polyethylene
Includes Restraint Bar
No Restraint Bar
Includes Arms
No Arms
Modular Component Type
Standalone
Model Name
Sentinel Armless Chair
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133, UL 94 HB
Number of Seats
1
Product Type
Armless Chair
Accepts Ballast
Ballast Not Accepted

Description

Armless Chair, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 24 in, Length 21 in, Diameter Not Applicable, Color Burgundy, Leg Color Burgundy, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 1,500 lb, Assembly Assembled, Standards ISO 22196, Features Sound Dampening, Ligature Resistant Ligature Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.