Bed
- Mfr # 100TD
- Zoro # G523430558
product price:Â
$
1,680.99
/ea
Key Features
Weight Capacity
1,500 lb
Color
Tide
Standards
ISO
Material
Polyethylene
Overall Length
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100TD
- Zoro #
- G523430558
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 80 in
- For Mattress Length
- 75 in
- Overall Height
- 21 in
- Overall Width
- 36 in
- For Mattress Width
- 36 in
- Wire Rope Length
- 80 in
- Length
- 80 in
- Fits Chest Size
- Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability
Details
- Weight Capacity
- 1,500 lb
- Color
- Tide
- Standards
- ISO
- Material
- Polyethylene
- Item
- Bed
- Model Name
- Solstice(R) Bed
- Features
- Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability
- Flammability Standards
- UL 94 HB
- Number of Storage Compartments
- 0
- Product Type
- Bed
- Shell Material
- Polyethylene
- Wire Color
- Tide
Description
Bed, Color Tide, Material Polyethylene, Features Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.