Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed
- Mfr # 7615MS
- Zoro # G023434322
product price:Â
$
1,948.99
/ea
Key Features
Weight Capacity
1,500 lb
Product Type
Bed
Flammability Standards
CAL 133, UL 94 HB
Overall Width
32 1/2 in
Color
Moss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7615MS
- Zoro #
- G023434322
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 32 1/2 in
- Overall Length
- 78 in
- For Mattress Width
- 30 in
- Overall Height
- 24 in
- For Mattress Length
- 75 in
- Wire Rope Length
- 78 in
- Length
- 78 in
- Fits Chest Size
- Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain
Details
- Weight Capacity
- 1,500 lb
- Product Type
- Bed
- Flammability Standards
- CAL 133, UL 94 HB
- Color
- Moss
- Material
- Polyethylene
- Features
- Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain
- Model Name
- Endurance(TM) Bed 1.5
- Number of Storage Compartments
- 2
- Item
- Bed
- Standards
- ISO 22196
- Shell Material
- Polyethylene
- Wire Color
- Moss
Description
Bed, Color Moss, Material Polyethylene, Features Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain, Standards ISO 22196
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.