Bed
Mfr # 210MYS2
Zoro # G323431540
product price:Â $2,542.99
/eaKey Features
Number of Storage Compartments
0
For Mattress Width
36 in
Ligature Resistant
Ligature Resistant
Weight Capacity
1,500 lb
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
210MYS2
Zoro #
G323431540
UPC #
-
Country of Origin
United States
Dimensions
For Mattress Width
36 in
Overall Length
82 in
For Mattress Length
80 in
Overall Width
41 in
Overall Height
18 in
Details
Number of Storage Compartments
0
Ligature Resistant
Ligature Resistant
Weight Capacity
1,500 lb
Material
Polyethylene
Flammability Standards
CAL 133, UL 94 HB
Features
Designed for Behavioral Health and Secure Healthcare Settings, Inherently Antimicrobial and Easy to Maintain, Molded Wood Grain Aesthetic for Residential Warmth, Seamless Construction Supports Safety and Cleanability
Includes Mounting Hardware
Mounting Hardware Included
Model Name
Sequoia(TM) Molded Wood Grain Bed
Color
Redwood
Item
Bed
Standards
ISO
Product Type
Bed
Description
Bed, Color Redwood, Material Polyethylene, Features Designed for Behavioral Health and Secure Healthcare Settings, Inherently Antimicrobial and Easy to Maintain, Molded Wood Grain Aesthetic for Residential Warmth, Seamless Construction Supports Safety and Cleanability, Standards ISO, Ligature Resistant Ligature Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.