Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed
- Mfr # 7500CV
- Zoro # G623431240
product price:Â
$
1,705.99
/ea
Key Features
Product Type
Bed
Overall Height
15 in
Flammability Standards
UL 94 HB
Material
Polyethylene
Weight Capacity
1,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7500CV
- Zoro #
- G623431240
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Bed
- Flammability Standards
- UL 94 HB
- Material
- Polyethylene
- Weight Capacity
- 1,500 lb
- Model Name
- Endurance(TM) Bed 0.0
- Item
- Bed
- Features
- Easy to Clean, Sanitize and Maintain, Molded-In Sides and Ends for Increased Structural Span Strength
- Standards
- ISO 22196
- Color
- Canvas
- Shell Material
- Polyethylene
- Wire Color
- Canvas
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 15 in
- For Mattress Length
- 77 in
- Overall Width
- 31 in
- For Mattress Width
- 30 in
- Overall Length
- 79 in
- Wire Rope Length
- 79 in
- Length
- 79 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain, Molded-In Sides and Ends for Increased Structural Span Strength
Description
Bed, Color Canvas, Material Polyethylene, Features Easy to Clean, Sanitize and Maintain, Molded-In Sides and Ends for Increased Structural Span Strength, Standards ISO 22196
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.