Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed
- Mfr # 7500TD
- Zoro # G123434512
product price:Â
$
1,705.99
/ea
Key Features
Weight Capacity
1,500 lb
For Mattress Length
77 in
Overall Width
31 in
Product Type
Bed
Flammability Standards
UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7500TD
- Zoro #
- G123434512
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 1,500 lb
- Item
- Bed
- Product Type
- Bed
- Flammability Standards
- UL 94 HB
- Model Name
- Endurance(TM) Bed 0.0
- Features
- Easy to Clean, Sanitize and Maintain, Molded-In Sides and Ends for Increased Structural Span Strength
- Color
- Tide
- Material
- Polyethylene
- Standards
- ISO 22196
- Shell Material
- Polyethylene
- Wire Color
- Tide
- Traction Material
- Polyethylene
Dimensions
- For Mattress Length
- 77 in
- Overall Width
- 31 in
- For Mattress Width
- 30 in
- Overall Height
- 15 in
- Overall Length
- 79 in
- Wire Rope Length
- 79 in
- Length
- 79 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain, Molded-In Sides and Ends for Increased Structural Span Strength
Description
Bed, Color Tide, Material Polyethylene, Features Easy to Clean, Sanitize and Maintain, Molded-In Sides and Ends for Increased Structural Span Strength, Standards ISO 22196
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.