Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed
- Mfr # 100BGS3
- Zoro # G823436601
product price:Â
$
2,078.99
/ea
Key Features
Overall Length
80 in
Product Type
Bed
Material
Polyethylene
Number of Storage Compartments
0
Weight Capacity
1,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100BGS3
- Zoro #
- G823436601
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 80 in
- For Mattress Width
- 36 in
- Overall Height
- 21 in
- For Mattress Length
- 75 in
- Overall Width
- 36 in
- Wire Rope Length
- 80 in
- Length
- 80 in
- Fits Chest Size
- Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability
Details
- Product Type
- Bed
- Item
- Bed
- Material
- Polyethylene
- Number of Storage Compartments
- 0
- Weight Capacity
- 1,500 lb
- Color
- Blue/Gray
- Features
- Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability
- Standards
- ISO
- Model Name
- Solstice(R) Bed
- Flammability Standards
- UL 94 HB
- Shell Material
- Polyethylene
- Wire Color
- Blue/Gray
Description
Bed, Color Blue/Gray, Material Polyethylene, Features Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.