Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed
- Mfr # 7601OC
- Zoro # G223435273
product price:Â
$
1,790.99
/ea
Key Features
Storage Compartment Width
12 1/2 in
Storage Compartment Height
19 in
Overall Length
81 in
Material
Polyethylene
Number of Storage Compartments
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7601OC
- Zoro #
- G223435273
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Storage Compartment Width
- 12 1/2 in
- Storage Compartment Height
- 19 in
- Overall Length
- 81 in
- Storage Compartment Depth
- 24 in
- For Mattress Width
- 30 in
- Overall Height
- 21 in
- For Mattress Length
- 75 in
- Overall Width
- 35 in
- Wire Rope Length
- 81 in
- Length
- 81 in
- Fits Chest Size
- Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant
Details
- Material
- Polyethylene
- Number of Storage Compartments
- 2
- Product Type
- Bed
- Color
- Overcast
- Item
- Bed
- Flammability Standards
- UL 94 HB
- Features
- Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant
- Standards
- ISO
- Weight Capacity
- 1,500 lb
- Model Name
- Endurance(TM) Bed 1.0
- Shell Material
- Polyethylene
- Wire Color
- Overcast
Description
Bed, Color Overcast, Material Polyethylene, Features Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.